Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 5 mL Macro Pipette Tip for Gilson™ P5000

Catalog No. 07000827 Shop All Greiner Bio-One Products
Change view
Click to view available options
Volume (Metric):
1 to 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
07-000-827 1 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-827 Supplier Greiner Bio-One Supplier No. 745290
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides optimum performance and fit for Gilson Pipetman Pipette.

  • Manufactured from high-grade polypropylene
  • Polypropylene has high breaking strength, dimensionally and stable heat-resistant
  • Free of heavy metals
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1 to 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Translucent
Autoclavable Autoclavable
Storage Requirements -190°C to +140°C
Format Bagged
Tip Style Macro
Product Type Macro Pipette Tip
For Use With (Equipment) Gilson Pipetman P5000
Graduated No
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.