Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Chemglass 5 mL Transport Tubes, Caps Separated, Sterile - 200 tubes/bag
SDP

Catalog No. 502733397
Encompass_Preferred

Sterile 5 mL transport tubes with caps supplied separately provide secure sample storage, transport, and freezing for clinical, environmental, and research laboratories. Made from USP VI polypropylene with HDPE caps and electron-beam sterilized (SAL 10^-6), the tubes are DNAse-free, RNase-free, pyrogen-free, and suitable for air shipment.

  • Volume: 5 mL
  • Material: USP VI polypropylene tube; HDPE cap
  • Sterilization: Electron-beam sterilized, SAL 10^-6
  • Cleanliness: DNAse-free, RNase-free, pyrogen-free, endotoxin-free
  • Pack quantities: 200 tubes per bag; 200 caps per bag; 1,000 tubes and 1,000 caps per case
  • Temperature range: -196°C to 121°C
  • Sealing performance: no leakage at negative pressure of 95 kPa
  • Cap configuration: caps supplied separated from tubes (nest)
  • Typical applications: sample storage, transport, freezing

Catalog No. 50-273-3397 Supplier Chemglass Life Sciences Supplier No. CGN474225
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Sterile 5 mL transport tubes with caps supplied separately provide secure sample storage, transport, and freezing for clinical, environmental, and research laboratories. Made from USP VI polypropylene with HDPE caps and electron-beam sterilized (SAL 10^-6), the tubes are DNAse-free, RNase-free, pyrogen-free, and suitable for air shipment.

  • Volume: 5 mL
  • Material: USP VI polypropylene tube; HDPE cap
  • Sterilization: Electron-beam sterilized, SAL 10^-6
  • Cleanliness: DNAse-free, RNase-free, pyrogen-free, endotoxin-free
  • Pack quantities: 200 tubes per bag; 200 caps per bag; 1,000 tubes and 1,000 caps per case
  • Temperature range: -196°C to 121°C
  • Sealing performance: no leakage at negative pressure of 95 kPa
  • Cap configuration: caps supplied separated from tubes (nest)
  • Typical applications: sample storage, transport, freezing

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.