Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Square Tube Axial Fan, 115V, 260 CFM

Catalog No. 5000503503
Encompass

This square tube axial fan provides efficient airflow for various applications. It operates on AC power and features a durable ball bearing design, ensuring reliable performance and longevity.

  • Operates on AC power
  • Delivers 260 CFM airflow
  • Features a ball bearing design
  • Variable speed from 2900 to 3400 RPM
  • Compact 6.3 in x 6.3 in x 2.44 in dimensions

Catalog No. 50-005-03503 Supplier MSC Supplier No. 02557668
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This square tube axial fan provides efficient airflow for various applications. It operates on AC power and features a durable ball bearing design, ensuring reliable performance and longevity.

  • Operates on AC power
  • Delivers 260 CFM airflow
  • Features a ball bearing design
  • Variable speed from 2900 to 3400 RPM
  • Compact 6.3 in x 6.3 in x 2.44 in dimensions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.