Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers 6.5 in. Custom Diamondback™ Rubber Hose Ramp Systems Tunnel

Catalog No. 17005585 Shop All Justrite Safety Group Products
Change view
Click to view available options
Ramp System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-005-585 Ramp System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-005-585 Supplier Checkers Supplier No. UHB5060T
Add to Cart
Add to Cart

With tunnels, ramps and tunnel connectors available, Diamondback™ hose bridge systems allow the ability to connect any number of tunnel options as required by the task at hand.

  • Checkers Diamondback 6.5 in. hose bridge system provides protection for valuable cable and hose lines while ensuring a safer method of passage for vehicles.
  • They replace wooden and metal fabricated ramps and can be used to protect lines up to 6.5 in. in diameter.
  • High density, all-weather polyurethane construction protects from damage by physical pressure and reduces cable and hose maintenance and replacement costs.
  • The lightweight, modular design of interlocking sections provides multi-length flexibility.
  • Checkers Hose Bridge Systems are intended for temporary installations only.

Specifications

Color Yellow
Product Type Connector
Size Standard
For Use With (Application) Hose Bridges are for rubber tired vehicles only (not for equipment with metal tracks)
For Use With (Equipment) Ideal for creating a pedestrian/vehicle bridge where large diameter hoses/cables are needed
IP Rating None
Quantity 1
Dimensions (L x W) 17.5 in. x 18.25 in.
Dimensions (L x W x H) 17.5 in. x 18.25 in. x 8.5 in.
Length (English) 17.5 in.
Length (Metric) 0.4445 m
Width (English) 18.25 in.
Width (Metric) 0.46355 m
Height (English) 8.5 in.
Height (Metric) 0.2159 m
Diameter (English) Interior 7 in.
Diameter (Metric) Interior 0.1778 m
Weight (English) 32 lbs.
Weight (Metric) 6.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.