Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson Company Inc 6.6FT DIGITAL BENCH OVEN 230V

Catalog No. NC3714436
Encompass

  • Capacity: 6.6 ft³ (187 L)
  • Maximum temperature: 550°F (288°C)
  • Temperature uniformity: ±0.5°C or 1.0°F
  • Controller type: Digital PID microprocessor
  • Interior material: Stainless steel
  • Voltage: 230V, 50/60Hz
  • Insulation: 2 in (50.8 mm) high-density mineral wool
  • Shelf capacity (total): 11 shelves
  • Individual shelf load capacity: 80 lb (36.2 kg)
  • Shelf adjustment: 1.5 in (38.1 mm) centers
  • Air circulation: Fan-forced convection
  • Thermocouple type: J-type
  • Control features: Dual LED display (°C or °F), auto-tune, On/Off control mode
  • Warranty: Two-year warranty
  • Exterior finish: Baked in scratch-resistant powder-coated finish
  • Power cord: Grounded 6 ft (1.8 m) cord with plug

Catalog No. NC3714436 Supplier Gilson Company Inc Supplier No. BO550ERS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Capacity: 6.6 ft³ (187 L)
  • Maximum temperature: 550°F (288°C)
  • Temperature uniformity: ±0.5°C or 1.0°F
  • Controller type: Digital PID microprocessor
  • Interior material: Stainless steel
  • Voltage: 230V, 50/60Hz
  • Insulation: 2 in (50.8 mm) high-density mineral wool
  • Shelf capacity (total): 11 shelves
  • Individual shelf load capacity: 80 lb (36.2 kg)
  • Shelf adjustment: 1.5 in (38.1 mm) centers
  • Air circulation: Fan-forced convection
  • Thermocouple type: J-type
  • Control features: Dual LED display (°C or °F), auto-tune, On/Off control mode
  • Warranty: Two-year warranty
  • Exterior finish: Baked in scratch-resistant powder-coated finish
  • Power cord: Grounded 6 ft (1.8 m) cord with plug

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.