Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Nuline Tube Axial Fan, 115 V, 235 CFM, 1 ea

Catalog No. 5000503984
Encompass

This round tube axial fan is designed for efficient air movement in various applications. It operates on AC power and provides a robust airflow of 235 CFM.

  • Delivers an airflow of 235 CFM
  • Operates at 115 V AC power
  • Features a compact 6.7 in diameter
  • Has an amperage draw of 0.28 A
  • Provides a speed range of 2800 to 3350 RPM
  • Equipped with ball bearings for durability
  • Overall dimensions: 6.7 in width, 6.7 in height, 2.0 in depth

Catalog No. 50-005-03984 Supplier MSC Supplier No. 02558013
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round tube axial fan is designed for efficient air movement in various applications. It operates on AC power and provides a robust airflow of 235 CFM.

  • Delivers an airflow of 235 CFM
  • Operates at 115 V AC power
  • Features a compact 6.7 in diameter
  • Has an amperage draw of 0.28 A
  • Provides a speed range of 2800 to 3350 RPM
  • Equipped with ball bearings for durability
  • Overall dimensions: 6.7 in width, 6.7 in height, 2.0 in depth

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.