Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Tube Axial Fan, 230V, 235 CFM, 1 ea

Catalog No. 5000503489
Encompass

This round tube axial fan operates on AC power, providing 235 CFM airflow with a variable RPM range, and features a durable ball bearing design for reliable performance in various applications.

  • AC power type
  • Amperage: 0.15 A
  • Ball bearing design
  • Round shape
  • Airflow: 235 CFM
  • Voltage: 230V
  • Overall diameter: 6.7 in
  • Overall depth: 2.0 in
  • RPM range: 2850–3350
  • Manufactured in Taiwan

Catalog No. 50-005-03489 Supplier MSC Supplier No. 02558021
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round tube axial fan operates on AC power, providing 235 CFM airflow with a variable RPM range, and features a durable ball bearing design for reliable performance in various applications.

  • AC power type
  • Amperage: 0.15 A
  • Ball bearing design
  • Round shape
  • Airflow: 235 CFM
  • Voltage: 230V
  • Overall diameter: 6.7 in
  • Overall depth: 2.0 in
  • RPM range: 2850–3350
  • Manufactured in Taiwan

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.