Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fowler Mechanical Micrometer, 7 in, 0.0001 Grad, 1 ea

Catalog No. 501920529
Encompass

This mechanical outside micrometer offers a 7-in. range with a 0.0001-in. graduation, designed for precise dimensional measurements. It ensures an accuracy of 0.000300 in. and features a ratchet stop thimble for consistent measuring force.

  • Maximum measurement: 7.0000 in.
  • Accuracy: 0.000300 in.
  • Graduation: 0.000100 in.
  • Thimble type: ratchet stop
  • Measuring face material: solid carbide
  • Quick, easy zero adjustment on sleeve
  • Includes wrench and case for storage and protection

Catalog No. 50-192-0529 Supplier MSC Supplier No. 06400675
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mechanical outside micrometer offers a 7-in. range with a 0.0001-in. graduation, designed for precise dimensional measurements. It ensures an accuracy of 0.000300 in. and features a ratchet stop thimble for consistent measuring force.

  • Maximum measurement: 7.0000 in.
  • Accuracy: 0.000300 in.
  • Graduation: 0.000100 in.
  • Thimble type: ratchet stop
  • Measuring face material: solid carbide
  • Quick, easy zero adjustment on sleeve
  • Includes wrench and case for storage and protection

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.