Learn More
6-Aminopenicillanic Acid, G-Biosciences

Description
6-APA forms from penicillin G after being catalyzed by penicillin acylases. 6-APA is used as precursor for antibiotic compounds ampicillin and amoxicillin.
Specifications
Specifications
| Boiling Point | 460.2 ±45.0°C |
| Quantity | 25 g |
| Percent Purity | 98% |
| Grade | Laboratory |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.