Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

STERIS 6% Hydrogen Peroxide WFI Sterile - EPA Claims

Catalog No. 17463047 Shop All STERIS Corporation Products
Change view
Click to view available options
Volume (Metric):
0.65 L
0.95 L
3.8 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
17-463-047 0.65 L
17-463-048 0.95 L
17-463-046 3.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-463-047 Supplier STERIS Supplier No. 1S0477
Add to Cart
Add to Cart

This product is a low residue cleaner with minimal organic carbon

  • Sterile filtered and filled in an ISO Class 5 aseptic environment, each package is double bagged for easy entry into your controlled environments.
  • This product has an extensive documentation package to meet your validation objectives and is supported by the STERIS Technical Services team for individualized application and validation assistance.
  • Formulated to be a low residue cleaner with minimal organic carbon.
  • Extremely low level of endotoxins from WFI produced by a Finn-Aqua™ Multiple Effect Water Still
  • Ready to use sterile hydrogen peroxide solution with extremely low odor and residue.
  • 0.2 micron filtered, aseptically filled and packaged minimizes potential for particles being introduces during use.
  • Each lot documented by a Certificate of Analysis including sterility results.

Specifications

Color-coded Clear
Form Clear Liquid
pH 5
Scent Unscented
Sterility Sterile
Volume (English) 22 oz
Volume (Metric) 0.65 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.