Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 6 mm Tip Size Offset Screwdriver
SDP

Catalog No. 19174254 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-174-254 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-254 Supplier Ampco Supplier No. S1004B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-sparking, purpose-built tool for safely accessing and turning slotted screws in tight or recessed spaces.

  • See image for additional information regarding measurements.
  • Width of flat-head tip (a): 6 mm
  • Overall length: 5 in.

Specifications

Product Type Offset Screwdriver
Length (English) 5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.