Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools 6 Piece Tool Kit
SDP

Catalog No. 17777020 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Color:
Bronze
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-777-020 Bronze
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-777-020 Supplier Ampco Safety Tools Supplier No. M47
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ampco Safety Tools 6 Piece Tool Kit is non-sparking, non-magnetic and corrosion resistant. Comes in a roll-up pouch

Includes:

  • 5/16in. Standard Screwdriver
  • 6-1/2in. OAL Combination Plier
  • 8in. Adjustable End Wrench
  • 9in. Crate Opener
  • #2 Phillips Screwdriver
  • 10in. Groove Joint Plier

Made in USA

Certifications

FM Approved

Warranty and Services

Lifetime Warranty with proper use. If a tool breaks or fails to perform under normal use aor service, it will be repaired or eplaced at no charge - exceptions include defects resulting from misuse, abuse or normal service wear.

Specifications

For Use With (Equipment) Electronics, batteries, MRI, and precision magnetic equipment
Length (Metric) 508 mm
Material Aluminum Bronze, Beryllium Copper
Color Bronze
For Use With (Application) Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing
No. per Pack 1 Ea.
Weight (Metric) 1540g
Width (Metric) 431.8 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.