Learn More
Thermo Scientific™ 6-Place Fixed-Angle Highconic™ Rotor Adapters
Shop All Thermo Scientific Products

Description
Requires
50mL conical adapter 75-007-556 requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.
Use these 6-Place Fixed-Angle Highconic™ Rotor Adapters to connect with centrifuge tubes up to 50mL. The adapters accommodate round or conical-bottom tubes and microtubes and work with HiGhConic™ fixed angle rotors.
- The adapters accommodate round- or conical-bottom tubes and microtubes.
- Rotor adaptors work with HiGhConic™ fixed angle rotors
- Fits tube sizes up to 50mL
Order Info
Adapters are sold individually; order correct quantity to equip rotor.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Rotor Adapter |
| Tube Type | Conical |
| Capacity | 50 mL |
| For Use With (Equipment) | HiGhConic™ fixed angle rotor |
| Tube Size | 50 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.