Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 6 Pod Office Benching & Workstation, Splayed

Catalog No. 06001033 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
109 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06-001-033 109 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-001-033
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Workstation that includes white cabinets and legs, Sarum Twill laminate work surfaces, and frosted glass privacy screening.

  • Each desk section is splayed at 120°, is 24 in. deep and is 48 in. wide at the two rear sections
  • Locking two drawer mobile pedestal with black cushion
  • Four 120 V 20 amp outlets

Specifications

Width (Metric) 480.1 cm
Depth (Metric) 276.9 cm
Width (English) 189 in.
Depth (English) 109 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.