Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 6 Pod Office Benching & Workstation

Catalog No. 06001031 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (English):
49 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
06-001-031 49 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-001-031
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Workstation that includes white cabinets and legs, Sarum Twill laminate work surfaces, and frosted glass privacy screening.

  • Each desk section is 24 x 48 in.
  • Locking two drawer mobile pedestal with black cushion
  • Four 120 V 20 amp outlets

Specifications

Depth (English) 49 in.
Width (Metric) 309.9 cm
Depth (Metric) 124.5 cm
Width (English) 122 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.