Learn More
Description
11 piece set includes:
- 6-point sockets, metric sizes: 36 mm to 60 mm (36 mm, 38 mm, 41 mm, 46 mm, 50 mm, 55 mm, 60 mm)
- Ratchet: W-140R
- Sliding Bar: W-256
- Extension Bar: WE-3/4X16
- Hinged Handle Wrench: W-257
- Case: CASE-W-291M
Specifications
Specifications
| Length (English) | 16 in. |
| Length (Metric) | 405 mm |
| Material | Aluminum Bronze |
| Includes | 11 Pieces |
| Weight (English) | 40.50 lb. |
| Product Type | Socket Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
