Learn More
Description
- Standard 6-point impact socket with 1 in. drive.
- Made in the USA.
Specifications
Specifications
| Drive Size | 1 in. |
| Length (English) | 3 in. |
| Material | Aluminum Bronze |
| Includes | One 1 and 13/16 in. Socket Size Socket |
| Chuck Size | 13/16 in. |
| Product Type | Standard Impact Socket |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
