Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 6-Point Standard Impact 7/8 in. Socket
SDP

Catalog No. 19174029 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Drive Size:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Drive Size
19-174-029 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-174-029 Supplier Ampco Supplier No. I1D17/8
Add to Cart
Add to Cart

Non-sparking, non-magnetic, corrosion resistant standard impact socket. Made in the USA.

  • Standard 6-point impact socket with 1 in. drive.
  • Made in the USA.

Specifications

Chuck Size 7/8 in.
Product Type Standard Impact Socket
Drive Size 1 in.
Length (English) 3 in.
Includes One 1 and 7/8 in. Socket Size Socket
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.