Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex 6-Position Pipette Rack
SDP

Catalog No. 22000373
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-000-373 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-000-373 Supplier Poltex Supplier No. PIPRK6
Add to Cart
Add to Cart

Organize pipettes.

Durable and cleanable PETG construction

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material PETG
Positions 6
Sterility Non-sterile
For Use With (Equipment) Pipettes
Length (Metric) 165 mm
Weight (Metric) 455 g
Height (Metric) 210 mm
Width (Metric) 287 mm
Show More Show Less

Pipettes and tips not included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.