Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Macroplate, 6-Well, PS, Clear, with Lid and Vents, Non-Sterile

Catalog No. 07000079 Shop All Greiner Bio-One Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07-000-079 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-079 Supplier Greiner Bio-One Supplier No. 657102

missing translation for 'validMainframeMsg'

6-well cell culture microplate manufactured from crystal clear and heat-resistant polystyrene for optimal analysis by microscopy.

Alphanumeric well coding
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 16 mL
Color Clear
Culture Area 9.6 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Type Cell Culture Macroplate
Volume (Metric) Working 2 to 5 mL
Well Count 6
For Use With (Application) Microbiology, Bacteriology
Includes Lid
No. per Case 100
No. per Pack 2
Packaging 2 pcs./bag
Vent yes
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.