Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One 6-well ThinCert™ Cell Culture Inserts for Multiwell Plates

Catalog No. 07000397 Shop All Greiner Bio-One Products
Change view
Click to view available options
Pore Size:
0.4 μm
8.0 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
07-000-397 0.4 μm
07-000-400 8.0 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 07-000-397 Supplier Greiner Bio-One Supplier No. 657641
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of highly transparent polystyrene. Greiner Bio-One 6-Well ThinCert™ Cell Culture Inserts for Multiwell Plates is free of detectable DNase, RNase, human DNA.

  • Non-Pyrogenic
  • Non-cytotoxic
  • Stable clear polystyrene housing
  • Hanging geometry
  • Sealed PET capillary pore membrane
  • Single sterile blister packing
TRUSTED_SUSTAINABILITY

Specifications

Description Pore density: 2 x 106
Bottom Shape Flat
Capacity (Metric) 1.0 to 3.6 mL
Color Clear
Culture Area 452.4 mm²
Material Polystyrene
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Insert
Volume (Metric) Working 2.0 to 4.15 mL
Well Count 6
Pore Size 0.4 μm
Supportive Membrane PET
Height (Metric) 12.35 mm
Diameter (Metric) 24 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.