Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec 60 Dissection Table Workstation with Right Sink
SDP

Catalog No. 22444244 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
139.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-244 139.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-244 Supplier Mopec Supplier No. OF100

Designed with an integral fume hood and a shatter proof clear splash shield, this table brings safety to the forefront of laboratory equipment. Mopec™ 60 Dissection table Workstation with Right Sink is a versatile and economical addition to any necropsy laboratory.

  • Work area height is 37 in.
  • Large deep sink located on right
  • All stainless steel construction
  • 48 in. fluorescent light fixture with two bulbs
  • Full length Lexan splash shield
  • Hot/Cold water fixture with wrist blade handles and swing spout faucet (vacuum breaker protected)
  • All internal plumbing and electrical lines are factory installed and require only trade hook-up

Warranty and Services

1 Year Warranty

Specifications

Product Type Trimming Station
Includes Vent tie in 36 x 4 in.
Electrical Requirements GFCI electrical receptacle
Depth (English) 60 in.
Depth (Metric) 152.4 cm
Height (English) 55 in.
Width (English) 30 in.
Height (Metric) 139.7 cm
Width (Metric) 93.98 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.