Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JUSTRITE 60 Gallon Manual Outdoor Flammable Storage Cabinet
GREENER_CHOICE

Catalog No. 17101016 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close, Three-point lock, Hinged, Locking
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
17-101-016 Manual-close, Three-point lock, Hinged, Locking
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-101-016 Supplier JUSTRITE Supplier No. 816000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The new Justrite 60 Gallon Outdoor Flammable Storage Cabinet with Manual Close Doors, is engineered specifically to mitigate the substantial risks associated with the improper handling and storage of these materials while outside.

  • Fully spot welded Galvanneal 18 Gauge Steel double wall construction has 16 times more corrosion resistance than regular steel
  • Slanted top with rain gutter guides rain or snow away from the cabinet opening
  • Continuous stainless steel piano hinges ensure doors close smoothly and reliably
  • Stainless steel paddle handle lock with three-point latching system keeps contents secure
  • 12 Gauge skid allow easy relocation with forklifts
  • Extra hem on door for seal protection keeps rainwater from getting inside the cabinet
  • Stable trapezoid legs ensure stability on outdoor terrain
  • FM Approved

Specifications

Shelf Type adjustable
Width (English) Interior 30.75 in.
Door Style Manual-close, Three-point lock, Hinged, Locking
Width (Metric) Exterior 0.8636 m
No. of Shelves 2
Load Bearing Capacity 350 lb. Per shelf
No. of Doors 2
Height (English) Exterior 72 in.
Dimensions (D x W x H) Interior 30.34 in. D X 30.75 in. W X 60.5 in. H
Dimensions (D x W x H) 37.625 in. D X 34 in. W X 72 in. H
Depth (English) Interior 30.34 in.
Depth (Metric) Interior 0.770636 m
Depth (Metric) Exterior 0.955675 m
Weight (Metric) 163.43 kg
Width (English) 34 in.
Width (Metric) Interior 0.78105 m
Width (English) Exterior 34 in.
Color Yellow
Material Steel (18 ga), Galvanized Steel
Weight (English) 360.3 lb.
Certifications/Compliance OSHA, NFPA, and FM approved
Product Type Flammables Storage Cabinet
Model 816000
Surface Coating UV and chemical-resistant powder coated paint
Length (Metric) 0.8636 m
Height (English) 72 in.
Length (English) 34 in.
Height (Metric) 1.828 m
Holds 60 gal.
Height (Metric) Exterior 1.828 m
Height (English) Interior 60.5 in.
Height (Metric) Interior 1.5367 m
Depth (English) Exterior 37.625 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.