Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ 60-Place Fold and Snap Tube Rack
GREENER_CHOICE

Catalog No. 03448257
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-448-257 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-257 Supplier Heathrow Scientific™ Supplier No. HS243077Y
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fold and Snap Test Tube Rack is economical, durable, easy-to-assemble, and simple to fold.

  • Holds 5 to 15 mL Tubes
  • 60 Wells (16 mm well diameter)
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, just fold and snap together
  • Can be used in water baths
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimal for tube stability
  • Autoclavable

Specifications

Cell Dividers Fixed
Autoclavable Autoclavable
Color Blue
Holds Tubes (5 or 15 mL)
Material Polypropylene
Positions 60
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Samples, Testing, Water Baths
No. per Case 50/Cs.
No. per Pack 1 Ea.
Dimensions (L x W x H) 9.6 x 4.1 x 2.4 in. (24.5 x 10.5 x 6.3 cm)
Length (English) 9.6 in.
Width (English) 4.1 in.
Width (Metric) Slide 10.5 cm
Height (English) 2.4 in.
Diameter (Metric) Well 16 mm
Weight (English) 0.35 lb.
Weight (Metric) 0.16 kg
Includes Rack
Product Type Collapsible Tube Rack
Shelves 1
Array 5 x 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.