Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technology Inc 604-178 RIGHT ANGLE SINGLE TIP
SDP

Catalog No. NC3233686
Encompass

  • Right angle, single tip probe
  • Measures coating thickness using magnetic induction
  • Compatible with steel and iron substrates
  • Suitable for non-ferrous and non-conductive coatings
  • Measuring range: 0 to 2000 µm (0 to 80 mils)
  • Accuracy: ±1 µm up to 100 µm
  • Accuracy: ±1% from 100 to 1000 µm
  • Accuracy: < 3% above 1000 µm
  • Minimum working height: 30 mm (1.18 in)
  • Minimum hole diameter: 36 mm
  • Touchdown area: ≥ Ø 14 mm (≥ Ø 0.55 in)
  • Cable length: 1.5 m
  • Exchangeable and anti-wear coated tip
  • Connectivity via 10-pin jack
  • Compatible with Fischer FMP series handheld gauges
  • Includes calibration foils and Fe base
  • Warranty: 6 months

Catalog No. NC3233686 Supplier Fischer Technology Inc Supplier No. 604178
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Right angle, single tip probe
  • Measures coating thickness using magnetic induction
  • Compatible with steel and iron substrates
  • Suitable for non-ferrous and non-conductive coatings
  • Measuring range: 0 to 2000 µm (0 to 80 mils)
  • Accuracy: ±1 µm up to 100 µm
  • Accuracy: ±1% from 100 to 1000 µm
  • Accuracy: < 3% above 1000 µm
  • Minimum working height: 30 mm (1.18 in)
  • Minimum hole diameter: 36 mm
  • Touchdown area: ≥ Ø 14 mm (≥ Ø 0.55 in)
  • Cable length: 1.5 m
  • Exchangeable and anti-wear coated tip
  • Connectivity via 10-pin jack
  • Compatible with Fischer FMP series handheld gauges
  • Includes calibration foils and Fe base
  • Warranty: 6 months

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.