Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ 60510 Pro Series ISE Cable

Catalog No. 15176203 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (English):
393.7 in.
787.4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15-176-203 393.7 in.
15-177-468 787.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-176-203 Supplier YSI™ Supplier No. 6051010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 60510 is a 1-port cable for use with the Professional Plus instrument. The port requires a ISE probe.

Conductivity Probes and Multiparameter Cables. Order other probes separately.

  • The 60510 ISE (pH, ORP, pH/ORP, ammonium, nitrate, chloride) cables ONLY work with the YSI Pro Plus handheld
  • Any of the ISE sensors can be connected to this cable at any time
TRUSTED_SUSTAINABILITY

Specifications

Includes Cable management kit
Length (English) 393.7 in.
Length (Metric) 10 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.