Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ 60530 Pro Series Conductivity Cable With Built-In Sensor

Catalog No. 15177477 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (English) Cable:
157.4 in.
393.7 in.
Length (Metric) Cable:
4 m
30 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Cable Length (Metric) Cable
15-177-477 393.7 in. 30 m
15-177-474 157.4 in. 4 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-177-477 Supplier YSI™ Supplier No. 6053030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cables with built-in sensor, available in 4m, 10m and 30m lengths

  • Cables do come with the sensor built directly into the cable so there is no need to order a conductivity sensor
  • Cables over 1-meter also come with the 603062 cable management kit
  • For use with the Pro Plus and Pro30 instruments
  • Pro Plus handhelds sold separately

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Pro Plus and Pro30 instruments
Warranty 2 Years
For Use With (Application) Conductivity, Temp
Length (English) Cable 393.7 in.
Length (Metric) Cable 30 m
Probe Conductivity/Temperature
Includes Model 30 cable assembly, calibration cup, probe guard with weight, integral temperature/conductivity sensor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.