Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Intertape Packing Tape, 2 in Rubber Adhesive, 36/Pk, 55 yd

Catalog No. 501299385
Encompass

This Intertape packing tape is designed for various sealing applications. It is 2 in wide, clear, and features a durable rubber adhesive, making it suitable for box closing, bundling, and reinforcing tasks.

  • Sealing tape type
  • Thickness: 1.6 mil
  • Clear color
  • Width: 2 in (48 mm)
  • Length: 55 yd
  • Rubber adhesive material
  • Polypropylene tape material
  • Suitable for bundling, box closing, and reinforcing
  • Operating temperature range: -23.33 °C to 60 °C (-10 °F to 140 °F)
  • Tensile strength: 25 lb/in
  • Meets CFR Title 21 Subpart B Par 175.105 and A-A-1684B standards

Catalog No. 50-129-9385 Supplier MSC Supplier No. 00320465
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Intertape packing tape is designed for various sealing applications. It is 2 in wide, clear, and features a durable rubber adhesive, making it suitable for box closing, bundling, and reinforcing tasks.

  • Sealing tape type
  • Thickness: 1.6 mil
  • Clear color
  • Width: 2 in (48 mm)
  • Length: 55 yd
  • Rubber adhesive material
  • Polypropylene tape material
  • Suitable for bundling, box closing, and reinforcing
  • Operating temperature range: -23.33 °C to 60 °C (-10 °F to 140 °F)
  • Tensile strength: 25 lb/in
  • Meets CFR Title 21 Subpart B Par 175.105 and A-A-1684B standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.