Learn More
National Public Seating™ 6200 Series Heavy-Duty Steel Stool
Shop All National Public Seating Corporation Products

Description
- 7/8 in. outside diameter 18-gauge tubing
- Seat is a full 14 in. diameter
- 11.5 in. diameter mason board is recessed into the pan with 8 rivets and will not chip or crack
- Foot rings are welded to each leg by 4 contact points for added rigidity
Specifications
Specifications
| Product Type | Heavy-duty Stool |
| Load Bearing Capacity (Metric) | 226.8 kg |
| Load Bearing Capacity (English) | 500 lb. |
| Includes | 1 stool and backrest |
| Height (Metric) | 99.1 cm |
| Frame Material | Steel |
| Depth (Metric) | 35.6 cm |
| For Use With (Equipment) | Science Table |
| With Backrest | Yes |
| Adjustable | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.