Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ 626250 ProODO Cable and Probe

Catalog No. 14660207 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (Metric) Cable:
4 m
Length (English) Cable:
13 ft.
Includes:
Sensing cap and cable management kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable Length (English) Cable Includes
14-660-207 4 m 13 ft. Sensing cap and cable management kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-660-207 Supplier YSI™ Supplier No. 6262504

missing translation for 'validMainframeMsg'

Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration

For use with ProODO Handheld Meters exclusively.

  • Assemblies include a ProODO optical DO sensor and sensing cap
  • Cable assemblies over one meter also include a cable management kit

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±1%mg/L
Length (English) Cable 13 ft.
Length (Metric) Cable 4 m
Temperature (Metric) Range 10°C to 40°C
Certifications/Compliance RoHS, CE, WEEE, IP65
Includes Sensing cap and cable management kit
Temperature Resolution 0.1°C
Warranty 2 Years
For Use With (Equipment) DO/temperature meter
Probe Type ProODO
For Use With (Application) Stores calibration data within the sensor
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.