Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6400 Series Heavy-Duty Vinyl Stool
SCI_ED

Catalog No. s30535
Change view
Click to view available options
Color:
Black
Gray
Seating Height:
18 in.
19 to 27 in.
24 in.
25 to 33 in.
30 in.
32 to 39 in.
With Backrest:
No
Yes
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Seating Height With Backrest
S30535 Black 18 in. No
S30541 Black 24 in. No
S30537 Black 18 in. Yes
S30543 Black 24 in. Yes
S30538 Black 19 to 27 in. No
S30544 Black 25 to 33 in. No
S30540 Black 19 to 27 in. Yes
S30545 Black 25 to 33 in. Yes
S30536 Gray 18 in. Yes
S30542 Gray 24 in. Yes
S30546 Gray 30 in. Yes
S30539 Gray 19 to 27 in. Yes
S30547 Gray 32 to 39 in. No
S30548 Gray 32 to 39 in. Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. S30535 Supplier National Public Seating™ Supplier No. 641810
Only null left
Add to Cart
Add to Cart

NPS 6400 Series Heavy-Duty Vinyl Stools feature fortified construction and soft comfort and are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

  • 7/8 in. outside diameter 18-gauge steel tubing with fixed or adjustable legs
  • Seat features vinyl padding riveted through the steel seat pan
  • Foot rings, 5/8 in. outside diameter, are welded to each leg by 4 contact points for added rigidity
  • MAS Certified Green

Specifications

Product Type Heavy-duty Padded Stool
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Includes Stool
For Use With (Equipment) Science Table
Frame Type 18-gauge steel tubing
Upholstery Vinyl
Frame Material Steel
Height (Metric) 45.72 cm
Diameter (Metric) 35.5 cm
Finish Powder-coated
Color Black
Diameter (English) 14 in.
With Casters No
With Tilt No
Depth (Metric) 35.56 cm
Arm Style Armless
Seating Height 18 in.
With Backrest No
Adjustable No
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
With Lumbar Support No
With Armrest No
Footrest Yes
Width (Metric) 35.56 cm
Weight (Metric) 4.1 kg
Warranty 10 Years
Weight (English) 9 lb.
Width (English) 14 in.
Material Vinyl
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.