Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6700 Series Polyurethane Stool
SCI_ED

Catalog No. S30554 Shop All National Public Seating Corporation Products
Change view
Click to view available options
Arm Style:
Adjustable Arms
Armless
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Arm Style
S30554 Adjustable Arms
S30553 Armless
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S30554 Supplier National Public Seating™ Supplier No. 6722HBA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NPS 6700 Series 1.25 in. thick polyurethane stool provides unique strength and function for industrial seating demands.

  • Waterfall edge seat
  • Ribbed ventilation design allows air circulation while seated
  • Polyurethane material is resistant to chemicals and punctures
  • Cleans easily
  • Pneumatic height adjustment
  • Swivels 360 degrees
  • Integrated under seat spring system allows for control of backrest
  • Footrest adjusts 12 inches up or down for comfort
  • Built on five 2 inch industrial grade caster wheels for portability or install
  • Included mushroom glides for use in a stable environment
  • Promotes natural sitting posture with lumbar support
  • Convenient backrest handhold for maneuverability

Specifications

Product Type Stool with Back
With Lumbar Support Yes
Weight (Metric) 9.5 kg
Weight (English) 21 lb.
With Armrest Yes
With Tilt Yes
Seating Height 22 to 32 in.
With Casters Yes
Width (English) 24 in.
With Backrest Yes
Width (Metric) 60.96 cm
Footrest Yes
Wheel Type Industrial Grade Caster Wheels
Includes Stool with Arms
Warranty 10 Years
Load Bearing Capacity (Metric) 136 kg
Arm Style Adjustable Arms
Frame Material Steel
Color Black
Adjustable (Height) 38 to 48 in.
Adjustable Yes
For Use With (Equipment) Science Table
Load Bearing Capacity (English) 300 lb.
Certifications/Compliance MAS Certified Green; ANSI-BIFMA
Material Polyurethane
Seating Type Stool with Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.