Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COLE PARMER INSTRUMENT COMPANY 6757 GRINDING VIAL SET

Catalog No. NC2396586
Encompass_Preferred

  • Microvial type for precise grinding
  • Sample capacity volume: 0.1 to 0.5 mL
  • Sample capacity mass: 0.1 to 0.5 g
  • Cylinder material: Polycarbonate
  • End plug material: Stainless steel
  • Impactor material: Stainless steel
  • Includes three sets of end plugs, impactors, center cylinders, vial holder, and sample extraction tool
  • Temperature resistance: Withstands liquid nitrogen temperatures
  • Closed grinding vial design prevents cross-contamination
  • Transparent center cylinders for visual monitoring
  • Can simultaneously process three samples
  • Compatible with Cole-Parmer Freezer/Mill cryogenic grinders

Catalog No. NC2396586 Supplier COLE PARMER INSTRUMENT COMPANY Supplier No. 6104306
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Microvial type for precise grinding
  • Sample capacity volume: 0.1 to 0.5 mL
  • Sample capacity mass: 0.1 to 0.5 g
  • Cylinder material: Polycarbonate
  • End plug material: Stainless steel
  • Impactor material: Stainless steel
  • Includes three sets of end plugs, impactors, center cylinders, vial holder, and sample extraction tool
  • Temperature resistance: Withstands liquid nitrogen temperatures
  • Closed grinding vial design prevents cross-contamination
  • Transparent center cylinders for visual monitoring
  • Can simultaneously process three samples
  • Compatible with Cole-Parmer Freezer/Mill cryogenic grinders

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.