Learn More
Description
- 7/16 in. socket size
- Length: 1 and 1/2 in.
- Weight: 0.10 lb. (0.10 g)
- With 3/8 in. Drive
Specifications
Specifications
| Drive Size | 3/8 in. |
| Length (English) | 1 -1/2 in. |
| Length (Metric) | 38.1 mm |
| Material | Aluminum Bronze |
| Product Type | Insulated Socket |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
