Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Kleenex Hard Roll Paper Towels, Premium Absorbency Pockets, 6 Rolls/Case

Catalog No. 501299555
Encompass

These hard roll paper towels feature Premium Absorbency Pockets™ for efficient drying. They are designed for use with Blue Core Dispensers and are suitable for various professional environments.

  • Premium absorbency pockets for effective drying
  • Designed for Blue Core Dispensers
  • White color
  • Roll length of 700 ft
  • Case contains 6 rolls, totaling 4,200 ft
  • EcoLogo certified
  • Forest Stewardship Council certified
  • Green Seal certified
  • Made from recycled content
  • Sheet width of 7.5 in
  • Single ply

Catalog No. 50-129-9555 Supplier MSC Supplier No. 44547750
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These hard roll paper towels feature Premium Absorbency Pockets™ for efficient drying. They are designed for use with Blue Core Dispensers and are suitable for various professional environments.

  • Premium absorbency pockets for effective drying
  • Designed for Blue Core Dispensers
  • White color
  • Roll length of 700 ft
  • Case contains 6 rolls, totaling 4,200 ft
  • EcoLogo certified
  • Forest Stewardship Council certified
  • Green Seal certified
  • Made from recycled content
  • Sheet width of 7.5 in
  • Single ply

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.