Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec 70% IPA and 30% DI Water, Bottle with Trigger Sprayer

Catalog No. 22023386 Shop All Contec Inc. Products
Change view
Click to view available options
Volume (English):
16 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
22-023-386 16 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-023-386 Supplier Contec Supplier No. SBT167030
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Isopropanol contains USP-grade IPA and purified water, filtered to 0.2μm. Each leakproof bottle is double-bagged for quality and includes a trigger sprayer with stream or mist settings.

  • USP-grade isopropanol and purified water, filtered to 0.2μm for consistent quality.
  • Double-bagged, induction-sealed bottles with lot numbers ensure sterility and traceability.
  • Trigger sprayer offers stream and mist settings for targeted or wide-area cleaning.
  • Evaporates quickly, leaving minimal residues to reduce contamination risks.
  • Ideal for cleaning surfaces, wiping gloved hands, and prepping equipment for cleanrooms.
  • Pre-mixed formula saves time and ensures reliable performance.

Specifications

Product Type Alcohol Solution
Form Liquid
Scent Unscented
Sterility Non-sterile
Composition 70% isopropanol
Volume (English) 16 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.