Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 7000 Series Syringe Cleaner

Catalog No. 1482450 Shop All Hamilton Company Products
Change view
Click to view available options
Model:
120V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
14-824-50 120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-824-50 Supplier Hamilton™ Supplier No. 76610
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to clean 7000 series Microliter syringes with heat

  • Heat removes any contaminant solvent from needle preventing cross contamination
  • Vacuum source may be added to remove suspected residuals
  • Microliter and Gastight syringes may also be cleaned when voltage rheostat is added to reduce chamber temperature

Specifications

Length (English) 6 in.
Length (Metric) 15.24 cm
Product Type Syringe Cleaner
Model 120V
For Use With (Equipment) Clean 7000 Series Microliter Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.