Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

K2 Scientific 73 Cu. Ft. Upright, Life Science Performance, Glass Door Refrigerator
SDP

Catalog No. K273GDR
Change view
Click to view available options
Capacity (English):
73 cu. ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
K273GDR 73 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K273GDR Supplier K2 Scientific Supplier No. K273GDR
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

High Performance 73 Cu. Ft. Glass Triple Door Refrigerator is the ideal storage solution for hospitals, labs, and medical facilities.

With three glass doors, each equipped with robust locking mechanisms, your valuable medical supplies and specimens are securely stored, providing peace of mind to medical professionals. The spacious 73 cubic feet interior ensures ample storage space, allowing for efficient organization of vaccines, medications, and specimens.

  • Twelve shelves adjustable by 1 in. increments
  • Magnetically sealed door with rapid cool-down mode after door opening
  • Digital temperature display
  • Warranty: two-year parts, labor, or full replacement; plus additional three years on compressor

Specifications

Type Refrigerator
Capacity (English) 73 cu. ft.
Capacity (Metric) 73 cu. ft.
Temperature Range 2°C to 8°C
Refrigerant R290
Door Style Triple Glass
No. of Doors 3
Shelves 12 Adjustable
Cabinet Material Painted Steel
Exterior Finish Powder-coated Steel
Certifications/Compliance ETL
Style Freestanding
Casters Yes
Color White
Defrost Cycle Defrost
Monitoring Options Audible and Visual High and Low Temperature Alarms
Compressor Top-mounted
Dimensions (DxWxH) Exterior 34.75 x 81 x 80.5 in.
Dimensions (D x W x H) Interior 24.5 x 76.37 x 59.37 in.
Plug Type NEMA 5-15
Voltage 115 VAC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.