Learn More
Description
- Kills 99.99% of viruses and bacteria
- Effective antibacterial hand and surface wipe
- Quick drying
Specifications
Specifications
| Product Type | Pre-moistened Wipe |
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.78 cm |
| Material | Polyester/Rayon Spunlace |
| Color | White |
| Container Type | Canister |
| Disposable | Single-use |
| For Use With (Application) | Cleaning and disinfecting |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.