Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain C-Flex Tubing, TPE, 3/4 in ID, 1 in OD

Supplier:  Accuflow Systems ACC40053

Encompass_Preferred

Saint-Gobain C-Flex TPE braided tubing is a clear, biopharmaceutical-grade flexible tubing engineered for sanitary fluid transfer and processing. It combines a smooth inner bore with braided reinforcement to provide pressure and kink resistance, making it suitable for laboratory, pilot-scale, and single-use bioprocessing applications.

  • Material: thermoplastic elastomer (TPE), braided.
  • Inner diameter: 3/4 in (0.750 in).
  • Outer diameter: 1 in (1.000 in).
  • Wall thickness: 1/8 in (0.125 in).
  • Length: 15 ft package length.
  • Color: clear translucent.
  • Temperature range: -85°F (-67°C).
  • Typical use: Biopharmaceutical fluid transfer, sanitary processing, laboratory use.

Catalog No. 50-236-5917


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.