Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ER Advanced Ceramics, Inc. 784VM JAR MILL 1/3HP TE 115/60
SDP

Catalog No. NC3433750 Shop All ER Advanced Ceramics Inc. Products
Encompass_Preferred

  • Durable welded steel construction
  • 1/3 HP totally enclosed DC motor
  • Solid-state variable speed control
  • Speed range of 20 to 300 RPM
  • 3 tiers for efficiency
  • Jar capacity of 6 jars
  • Maximum load per tier: 60 lbs
  • Roll length: 13 in
  • Overall dimensions: 20-1/4 in length, 12-1/8 in width, 50-1/8 in height
  • Roller chain drive system
  • Sealed ball bearings for smooth operation
  • No-creep roll design for jar retention
  • Electrically conductive neoprene rubber rollers for safety
  • Metal pans under each tier to contain spillage
  • Fully portable design
  • Jars and media are not included

Catalog No. NC3433750 Supplier ER Advanced Ceramics, Inc. Supplier No. M93125DC
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Durable welded steel construction
  • 1/3 HP totally enclosed DC motor
  • Solid-state variable speed control
  • Speed range of 20 to 300 RPM
  • 3 tiers for efficiency
  • Jar capacity of 6 jars
  • Maximum load per tier: 60 lbs
  • Roll length: 13 in
  • Overall dimensions: 20-1/4 in length, 12-1/8 in width, 50-1/8 in height
  • Roller chain drive system
  • Sealed ball bearings for smooth operation
  • No-creep roll design for jar retention
  • Electrically conductive neoprene rubber rollers for safety
  • Metal pans under each tier to contain spillage
  • Fully portable design
  • Jars and media are not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.