Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 7 ft Ethernet Cable (spare part)

Catalog No. 11676410 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (English):
7 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
11-676-410 7 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-410 Supplier Thermo Scientific™ Supplier No. INSPTETHE003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

InSight Asset management solution for Laboratory Equipment enables knowledge based decisisons by monitoring critical equipment parameters, providing data insights and various asset manegement tools.

Thermo Scientific™ InSight is a wireless monitoring and Asset management solution that measures critical realiability parameters and uses advanced analytics to provide pedictive indicators of possible system failures. InSight consists of wireless modules (motes), sensors and software tools that allow you to monitor and manage your laboratory equipment. Alarms are issued automatically to users’ email and mobile devices when setpoint breaches are detected in the system.

InSight Analytics:
InSight Analytics, powered by KLATU™, is a system designed to collect, analyze and make efficiency and operating cost recommendations from multiple asset inputs and events such as:

  • Equipment critical parameters
  • Electrical use and energy consumption
  • Asset utilization
  • Environmental conditions

InSight Analytics monitors your laboratory equipment 24 hours a day, seven days a week and alerts you when the thresholds are exceeded. The data from InSight Analytics is run through a number of algorithms utilizing the InSight software. With InSight Analytics, you can determine and compare the assets' performance against industry performance standards.

How InSight Analytics works:

  • Data is sent wirelessly from the InSight mote via your Wi-Fi network to the InSight web platform fpr storage.
  • Once in the Cloud, the data is analyzed by the system, providing real-time comparison of the laboratory equipment's health to industry averages.
  • This data analysis enables you to make knowledge-based asset decisions based on key performance indicators such as product service and support, service vs. buy decisions and remote system health monitoring and trouble-shooting for service providers.
TRUSTED_SUSTAINABILITY

Specifications

Description 7ft ethernet cbl. (spare part)
For Use With (Equipment) Incubators
Type Ethernet Cable
Length (English) 7 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.