Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences 7x Loupe with 4 Lenses, 30 mm Field of vision
SDP

Catalog No. 501930663
Encompass_Preferred


OD: 25 mm
Scale: 16 mm with 0.1 mm divisions
Field of vision: 30 mm
Weight: 43 g
Dimensions: 43x43x58mm

Catalog No. 50-193-0663 Supplier Electron Microscopy Sciences Supplier No. 6819906
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'


OD: 25 mm
Scale: 16 mm with 0.1 mm divisions
Field of vision: 30 mm
Weight: 43 g
Dimensions: 43x43x58mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.