Learn More
Description
Process a full rack of Thermo Scientific™ Matrix™ or Thermo Scientific™ Nunc™ tubes in less than one minute with this ergonomic, manual capper/decapper. The Thermo Scientific™ 8-Channel Screw Cap Capper/Decapper is designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage. The 8-channel Capper/Decapper is a practical addition to benchtop processing of screw-top storage tubes.
Features:
- Improves processing throughput of manual procedures with automated column-wise decapping and capping in just four seconds
- Ensures reproducibility by capping all tubes to the optimal torque level specified for the tube
- Allows anyone in the lab to cap or decap tubes with a lightweight, easy-to-use and ergonomic design
- Stand allows easy storage of removed caps during sample processing steps
- Virtually always available for use with long battery life and quick recharge time
Specifications
Specifications
| Compatible Storage Tubes | Nunc-Style Tubes |
| Decapping Format | 8-Channel |
| Description | 8-Channel Handheld Screw Cap Capper/Decapper with Stand for Nunc-style Tubes |
| Dimensions (L x W x H) | 9.87 x 3.76 x 2 in. (25.1 x 9.5 x 5 cm) |
| Electrical Requirements | 110 to 240V 50/60Hz |
| Height (English) | 2 in. |
| Height (Metric) | 5 cm |
| Length (English) | 9.87 in. |
| Length (Metric) | 25.1 cm |
| Net Weight (English) | 0.97 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
