Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Bostik Anti-Seize Lubricant, Extreme Pressure, High Temperature, Nickel, 8 oz

Catalog No. 501112970
Encompass

This extreme pressure and high temperature anti-seize lubricant is designed for critical applications, preventing seizing, galling, and corrosion. With a nickel base, it operates effectively across a wide temperature range, offers excellent water resistance, and is suitable for use on stainless steel.

  • Extreme pressure and high temperature type
  • Nickel lubricant base
  • Operates from -297 °F (-182.78 °C) to 2,400 °F (1315.56 °C)
  • Water resistant
  • Maximum pressure of 32,000 psi
  • For use on stainless steel applications

Catalog No. 50-111-2970 Supplier MSC Supplier No. 70260880
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This extreme pressure and high temperature anti-seize lubricant is designed for critical applications, preventing seizing, galling, and corrosion. With a nickel base, it operates effectively across a wide temperature range, offers excellent water resistance, and is suitable for use on stainless steel.

  • Extreme pressure and high temperature type
  • Nickel lubricant base
  • Operates from -297 °F (-182.78 °C) to 2,400 °F (1315.56 °C)
  • Water resistant
  • Maximum pressure of 32,000 psi
  • For use on stainless steel applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.