Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 8-Station Service Center with Sink, Single Faced
GSA_VASCI_ED

Catalog No. S38156 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
0.75 in. Phenolic Resin Surface
1 in. Solid Epoxy Resin Surface
Includes:
4 Sinks, 8 Cold Water/Gas Fixtures, 4 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, 4 Locking Drawers and Locking Cupboard with Shelf
4 Sinks, 8 Cold Water/Gas Fixtures, 4 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, Locking Cupboard
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Includes
S38156 0.75 in. Phenolic Resin Surface 4 Sinks, 8 Cold Water/Gas Fixtures, 4 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, 4 Locking Drawers and Locking Cupboard with Shelf
S38158 1 in. Solid Epoxy Resin Surface 4 Sinks, 8 Cold Water/Gas Fixtures, 4 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, 4 Locking Drawers and Locking Cupboard with Shelf
S38190 1 in. Solid Epoxy Resin Surface 4 Sinks, 8 Cold Water/Gas Fixtures, 4 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, Locking Cupboard
S38188 0.75 in. Phenolic Resin Surface 4 Sinks, 8 Cold Water/Gas Fixtures, 4 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, Locking Cupboard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S38156 Supplier Diversified Spaces™ Supplier No. C2544K
Add to Cart
Add to Cart
Request a Quote

Single-faced table that provides a fully equipped science center for eight students. Diversified Spaces™™ 8-Station Service Center is constructed of solid oak, oak and hardwood veneers

  • Eight student single faced workstation includes four sinks, eight cold water/gas fixtures, four GFI protected AC duplex receptacles and eight rod sockets
  • Includes eight book compartments in the aprons
  • Constructed of solid oak and oak hardwood veneers
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Lab Table
Color Oak
No. of Shelves None
Autoclavable Not Autoclavable
Footrest No
With Casters No
With Tilt No
Voltage 110 V
No. of Drawers 16
Top Style 0.75 in. Phenolic Resin Surface
Includes 4 Sinks, 8 Cold Water/Gas Fixtures, 4 GFI-protected AC Duplex Receptacles, 8 Rod Sockets, 4 Locking Drawers and Locking Cupboard with Shelf
No. of Doors 4
Plug Type 4 GFI protected AC duplex receptacles
Finish Chemical Resistant, Earth-friendly UV
Certifications/Compliance SEFA compliant and MAS Certified Green
Dimensions (D x W x H) 30 x 264 x 36 in.
Total Positions 8
Material Oak, Hardwood and Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.