Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 8 x 50mL Fixed Angle Rotor
GSA_VA

Catalog No. 75003335 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75-003-335 8 x 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75-003-335 Supplier Thermo Scientific™ Supplier No. 75003335
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Carry out high-risk applications with the Thermo Scientific™ 8 x 50mL Fixed-Angle Rotor.

Ordering Information:

Order rotor body (75-003-335) and components to complete assembly. Order 75-003-404 for O-ring/gasket replacement. Tube adapters are also available separately. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Stratos Biofuge, Sorvall™ Stratos centrifuge series

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description 8 x 50mL Fixed Angle Rotor
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 20,220 x g (26,920 x g with 208V )
Max. Speed 13,000 rpm (15,000 rpm 208V)
Radius (Metric) 10.7 cm
Radius (Metric) Min. 5.6 cm
K Factor 971 (For 120V unit)
729 (For 208V unit)
For Use With (Equipment) Thermo Scientific Sorvall Stratos and Stratos Biofuge Centrifuges
Angle 34°
Certifications/Compliance Biocontainment Certified by CAMR™, HPA, Porton Down, U.K.
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.