Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC 80/20 Inc. Door Slide Track, 1 Panel, 0.281 in Door, 48 in Max Width, Clear Anodized Aluminum

Catalog No. 5000531007
Encompass

This door slide track is designed for single panel door applications, accommodating doors that are 0.281 inch thick and up to 48 inches wide. It is constructed from aluminum with a clear anodized finish, providing both durability and a clean appearance for various uses.

  • Designed for a single panel door
  • Accommodates door thickness of 0.281 inch
  • Supports doors up to 48 inches wide
  • Constructed from aluminum with a clear anodized finish
  • Has a capacity of 0.778 lb
  • Part of Series 10

Catalog No. 50-005-31007 Supplier MSC Supplier No. 76824382
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This door slide track is designed for single panel door applications, accommodating doors that are 0.281 inch thick and up to 48 inches wide. It is constructed from aluminum with a clear anodized finish, providing both durability and a clean appearance for various uses.

  • Designed for a single panel door
  • Accommodates door thickness of 0.281 inch
  • Supports doors up to 48 inches wide
  • Constructed from aluminum with a clear anodized finish
  • Has a capacity of 0.778 lb
  • Part of Series 10

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.