Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific 80-Well Microtube Rack

Catalog No. 14127597
Change view
Click to view available options
Color:
Blue
Natural
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-597 Yellow
14-127-609 Red
14-127-612 Blue
14-127-611 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-127-597 Supplier Heathrow Scientific Supplier No. HS29025E
Add to Cart
Add to Cart

Easily fill and transfer 80 tubes in a compact arrangement with the 80-Well Microtube Rack.

  • Compact 5 x 16 array makes filling and transfer easy
  • Frosted labeling area on bottom of rack
  • Embossed index numbers for quick sample ID and retrieval
  • Made of polypropylene

Specifications

Autoclavable Autoclavable
Color Yellow
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 80
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
Dimensions (L x W x H) 8.9 x 2.6 x 1 in.
Product Type Microtube Rack
Shelves None
Height (Metric) 28 mm
Array 5 x 16
Width (Metric) 67 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.