Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc 850 cm² Roller Bottle, Tissue Culture Treated, Printed Graduations, Non-Vented Cap, Sterile, 12/CS
SDP

Catalog No. 50147434
Encompass_Preferred

850 cm² Roller Bottle, Tissue Culture Treated, Non-Vented Cap, Sterile

Packaged 1/Bag, 12/CS

• Large knurled cap for easy grip
• Manufactured from medical grade virgin polystyrene
• Tissue Culture Treated Roller Bottles have uniform hydrophilic surface ideal for consistent cell attachment
• Easy-to-read black printed graduations
• Packaged sterile in individual bags

Maximum Volume: 2000 mL
Graduated: Yes
Graduation Increments (Subdivisions): 50 mL
Tissue Culture Treated: Yes
Cell Growth Area: 850cm²
RNase/DNase Free: Yes

Catalog No. 50-147-434 Supplier Quality Biological Inc Supplier No. P886229384
May include imposed supplier surcharges.
Add to Cart
Add to Cart

850 cm² Roller Bottle, Tissue Culture Treated, Non-Vented Cap, Sterile

Packaged 1/Bag, 12/CS

• Large knurled cap for easy grip
• Manufactured from medical grade virgin polystyrene
• Tissue Culture Treated Roller Bottles have uniform hydrophilic surface ideal for consistent cell attachment
• Easy-to-read black printed graduations
• Packaged sterile in individual bags

Maximum Volume: 2000 mL
Graduated: Yes
Graduation Increments (Subdivisions): 50 mL
Tissue Culture Treated: Yes
Cell Growth Area: 850cm²
RNase/DNase Free: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.